DESCRIPTION

  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 36"
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Template with 1/8" reveal provided
  • Undermount clips included
  • Unsurpassed cleanability backed by 7 patents

Blanco America Diamond™ 1-3/4 Bowl Silgranit II Sink

B441284

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
16-1/2 in x 18-19/32 in x 9-1/2 in
Collection
Diamond™
Color Finish
Truffle
Color Finish Category
Browns
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
2
Overall Sink Size
32 in x 19 in
Right Bowl Size
12-1/2 in x 16-13/16 in x 8 in
Sink Size Range
31 in - 35 in

Starting at
$565.28
EACH
  • QUANTITY