DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • Bowl depths: 9"
  • Limited lifetime warranty
  • Satin finish
  • Template provided

Blanco America Quatrus™ 1-3/4 Bowl Under-Mount Sink

B518169

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
17 in x 16 in x 9 in
Collection
Quatrus™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
33 in x 18 in
Right Bowl Size
17 in x 16 in x 9 in
Sink Size Range
31 in - 35 in

Starting at
$692.45
EACH
  • QUANTITY