DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Left bowl size: 13 19/32" x 15 3/4" x 7"
  • Limited lifetime warranty
  • No faucet drilling
  • Right bowl size: 20 1/2" x 18 1/2" x 10"
  • Satin polished finish

Blanco America Wave™ 1-3/4 Reverse Bowl Under-Mount Sink

B440241

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
13-19/32 in x 15-3/4 in x 7 in
Collection
Wave™
Color Finish
Polished Satin
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
37-13/32 in x 20-7/8 in x 10 in
Right Bowl Size
20-1/2 in x 18-1/2 in x 10 in

Starting at
Call for Pricing
  • QUANTITY