DESCRIPTION
- Drain not included
- Easy-maintenance
- Heat resistant up to 536° F
- Limited lifetime warranty
- Required outside cabinet of 36"
- Resistant to scratches, stains and all household acids and alkali solutions
- Solid construction
- Template and undermount clips included
- Unsurpassed cleanability backed by 7 patents
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Z124.6-97
- ASME Specifications
- ASME 112.19.3-00
- Bowl Size Single Or Left
- 16-1/2 in x 18-19/32 in x 9-1/2 in
- Collection
- Diamond™
- Color Finish
- Cinder
- Color Finish Category
- Greys
- Depth
- 9-1/2 in
- Drain Location
- Rear Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- No Hole
- IAPMO Listed
- Yes
- Installation Type
- Self-Rimming/Drop-In
- Material
- Composite
- Material Type
- Silgranit® II
- Number Of Bowls
- 1
- Overall Sink Size
- 32 in x 20-27/32 in
- Right Bowl Size
- 12-1/2 in x 16-13/16 in x 8 in
- Sink Size Range
- 31 in - 35 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday