1-3/4 in. Medium Large Bowl Sink Grid in Stainless Steel
Performa™ 1-3/4 in. Medium Large Bowl Sink Grid in Stainless Steel
Frequently Purchased Together
Product Details
- Custom-designed to fit PERFORMA 60/40 KITCHEN SINK model #441474, 441315, 443314, 442939, 441310, 441312, 441311, 441309 & 441313 (large bowl)
- Made from durable stainless steel
- Measures 15.69" L X 15" W
- Heat-resistant and dishwasher safe
- Non-skid protective feet and side bumpers for added stability and protection
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Silgranit™ II Performa™ B441315, B441309, B441310, B441311, B441312, B441313, B441314, B441474
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Performa™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-3/5 in
- Dishwasher Safe:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/5 in
- Length:
- 15-2/3 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 16-1/7 in x 10-2/5 in x 2 in
- Product Type:
- Rack
- Shape:
- Other
- Size:
- 15-11/16 in x 15 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 0.72 lb
- Width:
- 15 in
- cUPC Certified:
- No