DESCRIPTION

  • Ceramic disc cartridge
  • Dual spray function
  • Flow rate: 1.8 gpm
  • Limited Lifetime warranty
  • One hole installation
  • Quick release magnetic hand spray
  • Spout height: 7 1/2"
  • Spout reach: 8 5/8"

Blanco America Culina™ 1.8 gpm Single-Handle Kitchen Sink Faucet

B441407

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
Collection
Culina™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
7-1/2 in
Spout Reach
8-5/8 in
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$815.85
EACH
  • QUANTITY