DESCRIPTION

Blanco America Silgranit® II 1-Bowl Granite Undermount Double Bowl with Right Drain

B441771

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
30-1/2 in x 16-1/2 in x 9-1/2 in
CARB OTC LEED Compliant
No
Collection
Silgranit® II
Color Finish
Cafe Brown
Color Finish Category
Browns
Depth
9-1/2 in
Drain Location
Right
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
33-1/2 in x 18-1/2 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
$544.38
EACH
  • QUANTITY