DESCRIPTION

  • 18/8 chrome-nickel content
  • 20 gauge, 304 series stainless steel
  • Bowl size: 21" x 16" x 7"
  • Limited lifetime warranty
  • No faucet drilling
  • Satin finish

Blanco America Spex™ 1-Bowl Kitchen Sink

B440320

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3-00
Bowl Size Single Or Left
21 in x 16 in x 7 in
CARB OTC LEED Compliant
No
Collection
Spex™
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
23 in x 18 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

Starting at
$391.95
EACH
  • QUANTITY