DESCRIPTION

Blanco America Performa™ 1-Bowl Kitchen Sink

B441475

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
15 1/2 in x 15 in x 9 in
Collection
Performa™
Color Finish
Cinder
Color Finish Category
Greys
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Granite
Number Of Bowls
1
Overall Sink Size
17 1/2 in x 17 in x 9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$500.83
EACH
  • QUANTITY