DESCRIPTION

Blanco America One™ 1-Bowl Kitchen Sink

B441629

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3-00
Bowl Size Single Or Left
23-1/2 in x 16-1/2 in x 9 in
CARB OTC LEED Compliant
No
Collection
One™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
25 in x 18 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

Starting at
$505.18
EACH
  • QUANTITY