DESCRIPTION

  • Drain not included
  • Durable, beautiful, and versatile
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Reversible and perfect fit for both traditional and contemporary kitchens
  • Smooth and easy to clean surface
  • Unsurpassed cleanability

Blanco America Cerana™ 1-Bowl Kitchen Sink

B44169

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
33 in x 19 in x 9-1/4 in
Collection
Cerana™
Color Finish
White
Color Finish Category
Whites
Depth
9-1/4 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Apron Front
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
33 in x 19 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS