DESCRIPTION

  • Chrome-nickel content 18/10
  • Elegant and functional drain grooves
  • Limited lifetime warranty
  • Requires custom installation
  • Sound deadening pads
  • SteelArt™ design handcrafted from a single sheet of stainless steel
  • Zero radius corners

Blanco America Precision™ 1-Bowl Kitchen Sink

B513439

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
30 in x 17 in x 10 in
Collection
Precision™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Apron Front
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
32 in x 19 in x 10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2608.65
EACH
  • QUANTITY