DESCRIPTION

Blanco America Precis™ 1-Bowl Kitchen Sink

B519456

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
19-1/4 in x 15-3/4 in x 7-7-/8 in
CARB OTC LEED Compliant
No
Collection
Precis™
Color Finish
Truffle
Color Finish Category
Browns
Depth
7-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
27-1/2 in x 18-1/8 in
Shape
Rectangular
Sink Size Range
26 in - 30 in

Starting at
$692.45
EACH
  • QUANTITY