DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depth: 10"
  • Limited lifetime warranty
  • MicroEdge™ rim
  • Satin polished finish

Blanco America Precision™ 1-Bowl Stainless Steel Kitchen Sink

B516193

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
20 in x 16 in x 10 in
Collection
Precision™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
22-1/2 in x 20-1/2 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY