DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl size: 20 1/2" x 18 1/2"
  • Limited lifetime warranty
  • No faucet drilling
  • Satin polished finish

Blanco America Wave™ 1-Bowl Stainless Steel Undermount Kitchen Sink

B440248

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
20-1/2 in x 18-1/2 in x 8 in
Collection
Wave™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
22-7/16 in x 20-7/16 in
Sink Size Range
20 in - 25 in

Starting at
$479.05
EACH
  • QUANTITY