DESCRIPTION

Blanco America One™ 1-Bowl Stainless Steel Undermount Kitchen Sink

B441588

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Collection
One™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Depth
9 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
30 in x 20 in
Sink Size Range
26 in - 30 in

Starting at
$740.35
EACH
  • QUANTITY