DESCRIPTION

Blanco America Quatrus™ 1-Bowl Stainless Steel Undermount Kitchen Sink

B519548

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
30 in x 16 in x 9 in
Collection
Quatrus™
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
32 in x 18 in
Sink Size Range
31 in - 35 in

Starting at
$779.55
EACH
  • QUANTITY