DESCRIPTION

Blanco America Precision™ 1-Bowl Stainless Steel Undermount Kitchen Sink

BLA516224

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Collection
Precision™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Depth
10 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
19 in x 18 in
Sink Size Range
Less than 20 in

Starting at
$1119.24
EACH
  • QUANTITY