DESCRIPTION

  • Chrome-nickel content 18/10
  • Drain not included
  • Limited lifetime warranty
  • Required outside cabinet of 54''
  • Template and undermount clips included
  • Template provided

Blanco America Precision™ 1-Bowl Stainless Steel Undermount Kitchen Sink with Drain

B516216

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
30 in x 16 in x 10 in
Collection
Precision™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
48 in x 18 in
Sink Size Range
Greater than 35 in

Starting at
Call for Pricing
  • QUANTITY