DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/8 chrome-nickel content
  • Bowl Depth: 7 1/2"
  • Limited lifetime warranty
  • Satin finish

Blanco America Magnum™ 1-Bowl Undermount Kitchen Sink

B440288

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
14 in x 18 in x 7-1/2 in
Collection
Magnum™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
16 in x 20 in x 7-1/2 in

Starting at
Call for Pricing
  • QUANTITY