DESCRIPTION

Blanco America Valea™ 1-Bowl Undermount Kitchen Sink

B441611

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
30 in x 17 in x 9-1/2 in
Collection
Valea™
Color Finish
Cinder
Color Finish Category
Greys
Depth
9-1/2 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
32 in x 19 in
Sink Size Range
31 in - 35 in

Starting at
$434.63
EACH
  • QUANTITY