DESCRIPTION

Blanco America Diamond™ 1-Bowl Undermount Kitchen Sink

B441770

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
30-1/2 in x 16-1/2 in x 9-1/2 in
Collection
Diamond™
Color Finish
Metallic Grey
Color Finish Category
Greys
Depth
9-1/2 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
33-1/2 in x 18-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$544.38
EACH
  • QUANTITY