33 x 22 in. 1-Hole Composite Double Bowl Dual Mount Kitchen Sink in Truffle
Grandis™ 33 x 22 in. 1-Hole Composite Double Bowl Dual Mount Kitchen Sink in Truffle
Frequently Purchased Together
Product Details
- Solid construction
- Unsurpassed cleanability backed by 7 patents
- Designed to withstand extreme conditions
- Drain not included
- Limited lifetime warranty
- Heat resistant up to 536° F
- Resistant to scratches, stains and all household acids and alkali solutions
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Collection:
- Grandis™
- Color Finish Category:
- Browns
- Color Finish Name:
- Truffle
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 33 in
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17 in x 19-1/4 in x 9 in
- Sink Bowl Size, Right:
- 12-3/4 in x 17 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Temperature Range:
- Up to 536 Deg F
- Width:
- 22 in