DESCRIPTION

Blanco America Alta™ 1-Hole Compact Pull-Out Kitchen Faucet with Single Lever Handle and Dual Spray

B441492

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2011
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Alta™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
UNEF
Faucet Connection Size
9/16 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Single Handle
Side Spray
No
Spout Height
6 in
Spout Reach
8 in
Spout Swivel
130°
Spout Type
Swivel
Trim Only
No
Width
2-3/25 in

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY