DESCRIPTION

  • Ceramic disc cartridge
  • Lever handle
  • Limited Lifetime warranty
  • One hole installation
  • Spout height: 4 5/8"
  • Spout reach: 7 3/4"

Blanco America Torino Jr.™ 1-Hole Kitchen Faucet with Single Lever Handle

B441420

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2011
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Torino Jr.™
Color Finish
Truffle
Color Finish Category
Neutrals
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61, NSF 61 Anex G
Number of Handles
Single Handle
Side Spray
No
Spout Height
4-5/8 in
Spout Reach
7-3/4 in
Spout Swivel
120°
Spout Type
Pull-Out
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY