DESCRIPTION

  • Ceramic disk cartridge
  • Dual spray feature
  • Handle does not move back behind faucet allowing for close backsplash installation
  • Installation in a 1 3/8'' hole
  • Limited lifetime warranty
  • Maximum deck thickness of 2"
  • Quick release magnetic hand spray will not demagnetize
  • Solid brass construction, exposed pop-up drain without overflow

Blanco America Culina™ 1-Hole Semi-Professional Kitchen Faucet with Single Lever Handle

B44133

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1-2011
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Culina™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-1/4 in
Spout Reach
8-5/8 in
Spout Swivel
360°
Spout Type
Flexible, Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS