DESCRIPTION

  • Fits BlancoPrecis medium sink
  • Stainless steel with protective bumpers and feet

Blanco America 10-11/16 x 13-13/16 in. Stainless Steel Sink Grid

B221013

Length:

10-11/16 in

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
10-11/16 in
Material
Stainless Steel
Width
13-13/16 in

Starting at
$113.78
EACH
  • QUANTITY