DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Left and right bowl size: 15" x 18" x 10"
  • Limited lifetime warranty
  • No faucet drilling

Blanco America Performa™ 10 in. 2-Bowl Stainless Steel Undermount Kitchen Sink

B440110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
15 in x 18 in x 10 in
Collection
Performa™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
33-1/10 in x 20 in
Right Bowl Size
15 in x 18 in x 10 in
Sink Size Range
31 in - 35 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$953.75
EACH
  • QUANTITY