DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Left bowl depth: 10"
  • Limited lifetime warranty
  • Right bowl depth: 7"
  • Satin polished finish
  • Template provided

Blanco America Supreme™ 10 in. 2-Bowl Stainless Steel Undermount Kitchen Sink

B440157

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
13-19/32 in x 15-3/4 in x 7 in
Collection
Supreme™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
35-1/16 in x 20-7/8 in
Right Bowl Size
18-1/2 in x 18-1/2 in x 10 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY