DESCRIPTION

  • Fits Blanco Silgranit® II Wave™ and Blanco Supreme™ small bowl sinks
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Wave™ 11-7/8 x 13-29/32 in. Stainless Steel Sink Grid

B220991

Length:

11-7/8 in

SPECIFICATIONS

Collection
Wave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
11-7/8 in
Material
Stainless Steel
Width
13-29/32 in

Starting at
$118.3
EACH
  • QUANTITY

DOCUMENTS