DESCRIPTION

  • Fits BlancoPerforma Silgranit II sink
  • Limited one year warranty
  • Stainless steel with protective bumpers and feet

Blanco America Wave™ 12-3/4 x 15 1/4 in. Stainless Steel Right Bowl Sink Grid

B222469

Length:

12-3/4 in

SPECIFICATIONS

Collection
Wave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
12-3/4 in
Material
Stainless Steel
Width
15-1/4 in

Starting at
$117.39
EACH
  • QUANTITY