DESCRIPTION

  • Fits Blancodperforma™ Silgranit® II single bowl bar sink
  • Limited one year warranty
  • Protective bumpers and feet

Blanco America Wave™ 12-5/8 x 13 1/8 in. Stainless Steel Sink Grid

B222466

Length:

12-5/8 in

SPECIFICATIONS

Collection
Wave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
12-5/8 in
Material
Stainless Steel
Width
13-1/8 in

Starting at
$117.39
EACH
  • QUANTITY