DESCRIPTION

  • 13 3/8" x 15 5/8"
  • Fits BlancoPerforma sink B440110
  • Limited one year warranty
  • Protective bumpers and feet

Blanco America Performa™ 13-3/8 x 15-5/8 in. Left Bowl Sink Rack for 513-638 Models

B220577

Length:

13-3/8 in

SPECIFICATIONS

Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
13-3/8 in
Material
Stainless Steel
Width
15-5/8 in

Starting at
$103.85
EACH
  • QUANTITY

DOCUMENTS