DESCRIPTION

  • Fits the Silgranit II BlancoDiamond bar sink
  • Red alder wood construction
  • Rubber feet

Blanco America 13-5/6 in. Cutting Board

B440226

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Blanco America 442075 Sink
CARB OTC LEED Compliant
No
Color Finish
Wood
Dishwasher Safe
No
GSA Approved
No
IAPMO Listed
No
Length
13-5/6 in
Material
Red Alder Wood, Rubber
Width
6-3/8 in

Starting at
$129.13
EACH
  • QUANTITY