DESCRIPTION

  • 13 7/16" x 15 17/32"
  • Fits BlancoSpex sinks
  • Limited one year warranty
  • Protective bumpers and feet

Blanco America Performa™ 13-7/16 in. Sink Rack

B221035

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Blanco America 440316 Sink
CARB OTC LEED Compliant
No
Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
Yes
Length
13-7/16 in
Material
Stainless Steel
Width
15-17/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$111.98
EACH
  • QUANTITY