DESCRIPTION

  • Fits Precis 16" 1 3/4 left bowl
  • Limited one year warranty
  • Protective bumpers and feet

Blanco America Wave™ 14-1/2 x 10-3/4 in. Stainless Steel Sink Grid (Fit Precis 1-3/4 Left Bowl)

B516364

Length:

14-1/2 in

SPECIFICATIONS

Collection
Wave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
14-1/2 in
Material
Stainless Steel
Width
14-3/4 in

Starting at
$113.78
EACH
  • QUANTITY