DESCRIPTION

  • Fits Precis 16" 1 3/4 right bowl
  • Limited one year warranty
  • Protective bumpers and feet

Blanco America Silgranite™ 14-1/2 x 10-3/4 in. Stainless Steel Sink Grid (Fit Precis 1-3/4 Right Bowl)

B516366

Length:

14-1/2 in

SPECIFICATIONS

Collection
Silgranite™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
14-1/2 in
Material
Stainless Steel
Width
10-3/4 in

Starting at
$113.78
EACH
  • QUANTITY