DESCRIPTION

  • Fits Blanco Diamond™ 1 3/4 large bowl sinks
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Performa™ 14-1/2 x 16-13/16 in. Stainless Steel Sink Grid

B220998

Length:

14-1/2 in

SPECIFICATIONS

Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
14-1/2 in
Material
Stainless Steel
Width
16-13/16 in

Starting at
$113.78
EACH
  • QUANTITY

DOCUMENTS