DESCRIPTION

Blanco America 14-1/4 in. Sink Grid

B231162

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
4-3/4 in
IAPMO Listed
Yes
Length
14-1/4 in
Material
Stainless Steel
Width
11-7/8 in

Starting at
$111.07
EACH
  • QUANTITY