DESCRIPTION

  • Fits right side of Blanco Silgranit® II Diamond™ double bowl sinks
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Performa™ 15-1/4 x 12-3/4 in. Stainless Steel Sink Grid, Fits Diamond Double Right Bowl

B221009

Length:

SPECIFICATIONS

Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
15-1/4 in
Material
Stainless Steel
Width
12-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$105.66
EACH
  • QUANTITY