DESCRIPTION

  • Fits Blanco Silgranit® II Wave™ Plus large bowl sinks
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Performa™ 16-5/8 x 15-7/8 in. Stainless Steel Sink Grid

B220994

Length:

15-7/8 in

SPECIFICATIONS

Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
15-7/8 in
Material
Stainless Steel
Width
16-5/8 in

Starting at
$118.3
EACH
  • QUANTITY

DOCUMENTS