DESCRIPTION

  • Fits left bowl of Blanco Silgranit® II Precision™ 10 1 3/4 sink models 515281 and 515824
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Wave™ 16-7/16 x 15-7/16 in. Stainless Steel Sink Grid

B223190

Length:

16-7/16 in

SPECIFICATIONS

Collection
Wave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
16-7/16 in
Material
Stainless Steel
Width
15-7/16 in

Starting at
$117.39
EACH
  • QUANTITY