DESCRIPTION

  • Drain not included
  • Indulge in ultimate performance
  • Limited lifetime warranty
  • Required outside cabinet of 21 in
  • Stands up to the most challenging conditions including heat, scratches, stains, chips, and all household acids and alkali solutions
  • Template provided with approximate 1/8'' reveal
  • Undermount clips included

Blanco America Performa™ 17-1/2 x 17 in. Single Bowl Undermount Bar Sink No Hole

B4412

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
15-1/2 in x 15 in x 9 in
Collection
Performa™
Color Finish
Biscotti
Color Finish Category
Neutrals
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Length
17-1/2 in
Material
Granite
Number Of Bowls
1
Overall Sink Size
17-1/2 in x 17 in x 9 in
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$500.83
EACH
  • QUANTITY

DOCUMENTS