• Cart

DESCRIPTION

  • Drain not included
  • Heat resistant up to 536° F
  • Indulge in ultimate performance
  • Limited lifetime warranty
  • Outside cabinet of 21 in required
  • Stands up to the most challenging conditions including heat, scratches, stains, chips, and all household acids and alkali solutions
  • Template provided with approximate 1/8'' reveal
  • Undermount clips included

Blanco America Performa™ 17-1/2 x 17 x 9 in. Under-Mount Single Bowl Sink

B400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
15-1/2 in x 15 in x 9 in
Collection
Performa™
Color Finish
Anthracite
Color Finish Category
Blacks
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
17-1/2 in x 17 in
Sink Size Range
Less than 20 in

Starting at
$500.83
EACH
  • QUANTITY

DOCUMENTS