DESCRIPTION

  • Fits Blanco Supreme™ super supreme large bowl B440157 and B440158
  • Limited one year warranty
  • Protective bumpers and feet

Blanco America Performa™ 17-1/4 x 17-5/16 in. Stainless Steel Sink Grid

B221019

Length:

17-1/4 in

SPECIFICATIONS

Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
17-1/4 in
Material
Stainless Steel
Width
17-5/16 in

Starting at
$118.3
EACH
  • QUANTITY