DESCRIPTION

  • Fits Blanco Stellar™ 1 3/4 large bowl sinks
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Stellar™ 17-1/8 x 13-5/8 in. Stainless Steel Sink Grid

B515300

Length:

17-1/8 in

SPECIFICATIONS

Collection
Stellar™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
17-1/8 in
Material
Stainless Steel
Width
13-5/8 in

Starting at
$113.78
EACH
  • QUANTITY