DESCRIPTION

  • Fits Blanco Precision medium bowl sinks
  • Limited one year warranty
  • Stainless steel with protective bumpers and feet

Blanco America Performa™ 17-4/9 x 12-7/8 in. Stainless Steel Sink Grid

B221017

Length:

17-7/16 in

SPECIFICATIONS

Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
17-7/16 in
Material
Stainless Steel
Width
12-7/8 in

Starting at
$117.39
EACH
  • QUANTITY