DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depth:8"
  • Limited lifetime warranty
  • Satin polished finish
  • Template provided

Blanco America Precision™ R10 17 x 17 x 8 in. Single Bowl Undermount Bar Sink No Hole

B515638

Color Finish

 

SPECIFICATIONS

Collection
Precision™ R10
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
17 in x 17 in x 8 in

Starting at
$1175.85
EACH
  • QUANTITY