DESCRIPTION

  • Limited lifetime warranty
  • Rear drain placement
  • Required outside cabinet of 21"
  • Sound deadening pads
  • Zero radius corners

Blanco America Quatrus™ 17 x 17 x 8 in. Single Bowl Undermount Bar Sink No Hole

B518168

Color Finish

 

SPECIFICATIONS

Collection
Quatrus™
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Length
17 in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
17 in x 17 in x 8 in
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$422.44
EACH
  • QUANTITY

DOCUMENTS