DESCRIPTION

  • Fits Blanco Silgranit® II Wave™ large bowl sinks
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Performa™ 18-1/4 x 17 in. Stainless Steel Sink Grid

B220992

Length:

18-1/4 in

SPECIFICATIONS

Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
18-1/4 in
Material
Stainless Steel
Width
17 in

Starting at
$118.3
EACH
  • QUANTITY

DOCUMENTS